Apply to be a TradeMaster!
Main product image of TX-25V 3/4" Internal NPT Potable Expansion Tank, Vertical (10.3 Gallon)
Magnifying glass
Hover image to zoom

TX-25V 3/4" Internal NPT Potable Expansion Tank, Vertical (10.3 Gallon)

Brand:
Resideo
SKU:
TX-25V
Rating:
(0)
Q&A:
(0)
TX-25V 3/4" Internal NPT Potable Expansion Tank, Vertical (10.3 Gallon)
Magnifying glass
Hover image to zoom
$265.34 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
10.3 Gallons
Product Highlight: Diameter (Inches)
15.375" Diameter
Product Highlight: Height (Inches)
19.25" Height
Product Highlight: Material
Steel
Product Highlight: Thread Type
Female Thread Type

Description

–

TX Series Thermal Expansion Tanks


For use with domestic hot water systems - large capacity


  • 100% non-metallic, polypropylene liner and non-corrosive water reservoir
  • Controls pressure build up in system
  • Prevents water hammer
  • Eliminates relief valve spillage
  • Helps extend water heater life

Specs

–
Product Type:

Expansion Tank

Tank Volume:

10.3 Gallons

Diameter (Inches):

15.375"

Height (Inches):

19.25"

Material:

Steel

Thread Size:

1"

Thread Type:

Female

Max Accepted Volume:

10.3 Gallons

Max Safe Pressure:

150 psi

Max Operating Temp:

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy