Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Tank Volume
–

2 Gallons (1)
4.4 Gallons (1)
10.3 Gallons (1)

Thread Size
–

3/4" (2)
1" (1)

Thread Type
–

Female (1)
Male (2)

Price Range
–

$80 to $90 (1)
$100 to $200 (1)
$200 to $300 (1)

TX Potable Expansion Tanks

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of TX-5 3/4" External NPT Potable Expansion Tank (2 Gallon)
$82.44 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of TX-12 3/4" External NPT Potable Expansion Tank (4.4 Gallon)
$113.81 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of TX-25V 3/4" Internal NPT Potable Expansion Tank, Vertical (10.3 Gallon)
TX-25V 3/4" Internal NPT Potable Expansion Tank, Vertical (10.3 Gallon)
SKU: TX-25V
Resideo
SKU: TX-25V
Brand: Resideo
$265.34 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About TX Potable Expansion Tanks

TX Potable Expansion Tanks are thermal expansion tanks for domestic hot water systems, built around a butyl diaphragm. The Resideo TX Series runs from the 2 gallon TX-5/U to the 4.4 gallon TX-12/U and the 10.3 gallon TX-25V/U. According to Resideo, a thermal expansion tank controls pressure buildup in the system, eliminates relief valve spillage, protects fixtures, and extends water heater life. Plumbers and installers reach for these tanks on water heater replacements and new installs, where a dripping relief valve turns into a callback. Matching the tank to the system is the job, and the three volumes in this series give installers a range to work with. Getting that match right keeps pressure under control and protects the fixtures and the water heater over the long haul.

Subcategories

  • TX-5/U 2 Gallon Tanks: The TX-5/U is the 2 gallon model in the Resideo TX Series. It carries a butyl diaphragm like the rest of the line. Installers use it where a smaller expansion volume fits the water heater and system. Size it against the system before ordering.
  • TX-12/U 4.4 Gallon Tanks: The TX-12/U offers 4.4 gallons in the TX Series. Resideo describes it as a domestic hot water expansion tank with a butyl diaphragm. Plumbers use this mid-size model on systems that need more capacity than the 2 gallon unit provides. Per Resideo, it controls pressure buildup and eliminates relief valve spillage.
  • TX-25V/U 10.3 Gallon Tanks: The TX-25V/U is the 10.3 gallon model in the TX Series. Resideo lists it as a domestic hot water expansion tank with a butyl diaphragm. Contractors choose it for larger systems where the smaller TX models would be undersized. Match the model to the system volume, and check the connection on the specific listing.

Buying Guide

Start with the system the tank has to serve. Check the water heater size, the total volume of the domestic hot water system, and the supply pressure, because the tank has to absorb the added volume without letting pressure spike. Resideo offers the TX Series in 2 gallon, 4.4 gallon, and 10.3 gallon volumes, so there's room to match tank size to the job.

Next, confirm the tank is built for domestic hot water use. Resideo describes the TX Series as domestic hot water expansion tanks, and each model uses a butyl diaphragm. Read the connection size and precharge on the specific model's data sheet before ordering, and set the precharge to the system's supply pressure at installation.

When comparing TX Potable Expansion Tanks, think about the install location too. Check clearance around the water heater for the tank's diameter and height, and plan how the tank will be supported, since a larger tank adds weight to the piping.

Finally, plan for the long run. Resideo says a thermal expansion tank protects fixtures and extends water heater life, so an undersized tank defeats the purpose. When the system volume lands near the limit of one size, the larger model is the safer pick. Document the precharge and the install date on the job ticket for future service calls.

Frequently Asked Questions

What are TX potable expansion tanks used for?

TX potable expansion tanks control pressure buildup in a domestic hot water system. Per Resideo, they also eliminate relief valve spillage, protect fixtures, and extend water heater life. Installers add them to water heater systems to manage thermal expansion.

What sizes do TX potable expansion tanks come in?

The Resideo TX Series offers a 2 gallon TX-5/U, a 4.4 gallon TX-12/U, and a 10.3 gallon TX-25V/U. Each TX potable expansion tank uses a butyl diaphragm. Pick the size based on the system volume and the water heater.

Do TX expansion tanks stop relief valve dripping?

Resideo states the TX Series thermal expansion tank eliminates relief valve spillage by controlling pressure buildup in the system. TX potable expansion tanks only do that when they're sized and precharged correctly. If the valve still weeps after install, recheck the tank's precharge and sizing.

What kind of diaphragm do TX potable expansion tanks have?

Resideo builds the TX Series with a butyl diaphragm. TX potable expansion tanks in the 2, 4.4, and 10.3 gallon sizes all share that design. Check the model's data sheet for other construction details.

How do I size a TX potable expansion tank?

Size a TX potable expansion tank to the system volume and the water heater, then go to the larger model if the numbers land near a limit. Resideo offers 2, 4.4, and 10.3 gallon volumes. Confirm the connection and precharge on the data sheet before ordering.

Didn't find what you're looking for? 
Let us know
.