Apply to be a TradeMaster!
Main product image of TX-5 3/4" External NPT Potable Expansion Tank (2 Gallon)
Magnifying glass
Hover image to zoom

TX-5 3/4" External NPT Potable Expansion Tank (2 Gallon)

Brand:
Resideo
SKU:
TX-5
Rating:
(0)
Q&A:
(0)
TX-5 3/4" External NPT Potable Expansion Tank (2 Gallon)
Magnifying glass
Hover image to zoom
$82.44 each
In Stock
In Stock
Get 2 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tank Volume
2 Gallons
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Height
12.63"
Product Highlight: Material
Steel
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Pressure
150 psi

Description

The Honeywell Thermal Expansion Absorber is an expansion tank with a butyl diaphragm. The Thermal Expansion Tank controls pressure build-up in the system, eliminates relief valve spillage, protects fixtures and extends water heater life.

Product Features
  • Heavy duty butyl rubber diaphragm (FDA approved) isolates water from air
  • Polypropylene liner, 100% non-metallic, non-corrosive water reservoir
  • Prevents water hammer
  • Maintenance free
  • Protects water heater from harmful pressure cycling
  • Allows storage of expanded water with no increase in system pressures
  • Prevents backflow when supply pressure falls below system pressure
Product Specifications
  • Volume (gal): 2 gal
  • Maximum Acceptance Volume (gal): 0.9 gal
  • Diameter (in.) : 8"
  • Height (in.): 12.63"
  • Connection Type: Male NPT

Specs

Product Type:

Expansion Tank

Tank Volume:

2 Gallons

Diameter (Inches):

8"

Height:

12.63"

Material:

Steel

Thread Size:

3/4"

Thread Type:

Male

Max Pressure:

150 psi

Max Operating Temp:

200°F

Max Accepted Volume:

0.9 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy