Apply to be a TradeMaster!
Main product image of Pressure Regulator - LP Gas, V5306B1033
Magnifying glass
Hover image to zoom
Pressure Regulator - LP Gas, V5306B1033
Magnifying glass
Hover image to zoom
$74.19 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane

Description

–
Product Overview:
  • Servo gas pressure regulator for add-on or replacement use on Honeywell V400, V800, VR400, VR800 and VR8440 Combination gas controls. Utilizing the servo principle of operation, it controls burner manifold pressure by repositioning the main valve diaphragm.

Product Features:
  • Interchangeable and adapts to all pipe sizes and capacities
  • Mounts on top surface of control - installation and adjustment readily accomplished with a screwdriver

Product Specifications:
  • Opening Characteristics (standard,step): Standard Opening
  • Type of Gas: LP
  • Pressure Regulator Setting: 11.0 in. wc; adj. range 8-12 in. wc
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: Top surface of combination gas control (two mounting screws and a gasket)
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa

Specs

–
Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy