Apply to be a TradeMaster!
Main product image of Pressure Regulator w/ Step Opening - NG, V5307A1216
Magnifying glass
Hover image to zoom
Pressure Regulator w/ Step Opening - NG, V5307A1216
Magnifying glass
Hover image to zoom
$128.24 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
Product Specifications:
  • Opening Characteristic: Step Opening
  • Type of Gas: NG
  • Pressure Regulator Setting: 4.0 in. wc; adj. range 3-5 in. wc; non-adj. step set 0.6 in. wc
  • Temperature Range (F): 32°F to 175°F
  • Temperature Range (C): 0°C to 79°C
  • Mounting: Top surface of combination gas control (two mounting screws and a gasket)
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa

Specs

–
Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy