Apply to be a TradeMaster!
Main product image of Dual Intermittent Pilot Gas Valve, VR4304M4519
Magnifying glass
Hover image to zoom
Dual Intermittent Pilot Gas Valve, VR4304M4519
Magnifying glass
Hover image to zoom
$369.51 each
In Stock
In Stock
Get 10 Wed, Oct 7

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Product Overview:
  • Combination gas control for use in 120 Vac, gas-fired, intermittent pilot appliances with capacities from 30 to 415 cfh

Product Features:
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Use with S86F,H; S860D; S8600F,H; S8610 and S90A,B Control Modules
  • Compact size
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Standard and slow opening natural gas models include natural to LP gas conversion kit; LP to natural gas conversion kit also available
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • Compatible with ECO connector
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 120 Vac Dual Intermittent Pilot Gas Valve with 3/4 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight-through
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 300,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 120 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.1 A
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
  • Includes: Two 3/4 x 1/2 in. reducer bushings, natural to LP Conversion Kit, one 1/2" x 3/8" reducer bushing
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007; CGA Design Certified: File No. L2025007

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

120v

Capacity (BTU):

300000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy