Apply to be a TradeMaster!
Main product image of 1/2", 24 Vac Standing Pilot Gas Valve - Standard Opening, VR8200A2322
Magnifying glass
Hover image to zoom

1/2", 24 Vac Standing Pilot Gas Valve - Standard Opening, VR8200A2322

Brand:
Resideo
SKU:
VR8200A2322
Rating:
(0)
Q&A:
(0)
1/2", 24 Vac Standing Pilot Gas Valve - Standard Opening, VR8200A2322
Magnifying glass
Hover image to zoom
$221.72 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Overview

Combination gas control for use in 24 Vac gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

Features
  • Control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment.
  • Compact size.
  • Provides two automatic valves.
  • Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meets codes requiring dual safety shut-off.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

Specifications
  • Application: Single Stage
  • Dimensions (in.): 5 3/16 in high x 4 1/8 in. wide x 3 1/4 in. deep
  • Dimensions (mm): 132 mm high x 104 mm wide x 83 mm deep
  • Includes: Natural to LP Conversion Kit
  • Item Type: Product
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically.
  • Frequency: 60 Hz
  • Approvals, Underwriters Laboratories Inc.: UL Component Recognized MCCZ2.MH5323
  • Approvals, CSA: CSA International: 112395
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Voltage: 24 Vac
  • Operating Temperature Range (F): 0 F to 175 F
  • Operating Temperature Range (C): -18 C to +79 C
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard Opening
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Type of Fuel: Natural (LP with included conversion kit)
  • Capacity (kBtuh): At 1 in. wc p.d.-- 130,000 BTUh: 20,000 BTUh minimum: 200,000 BTUh maximum Natural Gas
  • Approvals, Australian Gas Association: 4752
  • Pressure Regulator: Standard
  • Pressure Regulator Setpoint (in. wc): 3.5 in. WC
  • Pressure Regulator Setpoint (kPa): 0.87 kPa
  • Ignition Type: Standing Pilot

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy