The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2", 24 Vac Standing Pilot Gas Valve Body, VR8200A2744
Magnifying glass
Hover image to zoom

1/2", 24 Vac Standing Pilot Gas Valve Body, VR8200A2744

Brand:
Resideo
SKU:
VR8200A2744
Rating:
(6)
Q&A:
(0)
1/2", 24 Vac Standing Pilot Gas Valve Body, VR8200A2744
Magnifying glass
Hover image to zoom
$162.61 each
In Stock
In Stock
Get 9 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow

Licensed Contractor Required

This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
130000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

24 Vac Dual Standing Pilot Gas Valve with 1/2 in. x 1/2 in. inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting

Features
  • Combination gas controls for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 20 to 200 cfh.
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.

  • Compact size.

  • Provide two automatic valves.

  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.

  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.

  • Meet codes requiring dual safety shutoff.

  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.

  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

  • All adjustments, wiring connections and pilot outlet are accessible from top of control.

  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.

  • Compatible with ECO connector.
Product Specifications
    Type: Single Stage
    Ignition Type: Standing Pilot
    Type of Gas: Natural
    Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
    Body Pattern: Straight-through
    Opening Characteristics (standard, step): Standard
    Capacity @ 1 in. p.d.: 130,000 BTU/hr; 20,000 BTU/hr minimum
    Pressure Ratings: ½ psi, or 3.5 kPa
    Pressure Regulator Setting: 3.5 in. wc (psi), or 0.87 kPa
    Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
    Pressure Tapping: 1/8 in. NPT with plug
    Electrical Connections: Combination screw and 1/4 in. male quick connects
    Electrical Ratings: 24 Vac
    Frequency: 60 Hz
    Anticipator Setting: 0.5 A
    Temperature Range: 0° to 175°F, or -18° to +79°C
    Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
    Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
    Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
    Includes: 1/2 in. x 3/8 in. reducer bushing; 39369014 bag assembly-3/4 in. straight flange with O ring, screws and wrench; and 393691 Natural to LP gas conversion kit; also includes 3/4 in. angle flange
    Approvals, American Gas Association IAS: AGA Design Certified: File no. L2025006; CGA Design Certified: File no. L2025006; UL Component Recognized: File no. MH5323
    Approvals, Canadian Gas Association: UL Component Recognized: File no. MH5323

Specs

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

130000

Inlet Size:

1/2"

Outlet Size:

1/2"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

i reommend this product highly

The brand new pilot valve was delivered early, extra parts were included to make it an easy install. You will not be disappointed.
JP
ATLANTA, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and price

This replaced my 20 year old Honeywell gas valve on my Rheem furnace perfectly. Solid instructions and a quality product. I briefly considered using a White Rodgers universal replacement but decided to stay OEM and it made fit up a snap. I did buy this from a local "wholesale only" HVAC supply house for nearly $35 more. wish I would have found it here first. I did bookmark this site for next time however.
2061Joe
St Tammany Parish, LA
11 years ago
Was this review helpful to you?

I would buy it again

This product fits the piping perfect no adjustments were needed
lolo
Brockton MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - Great Customer Service

My old gas control valve was damamged at one point when a previous owner of my home stripped the threads on the thermocouple outlet. I've been limping along with it since I purchased the house a few years ago. In late November the temperature really dropped at the same time that my pilot decided to go out. I tried relighting, and replacing the thermocouple with a 24" one from the local big box retailer. Nothing worked. I got the numbers off my existing gas control valve and used the live chat option on PexSupply to ask a customer service rep which Honeywell valve could serve as a replacement. In short order he had a response and I placed the order right away. After completing my order I decided to check the shipping policy page to make aure my two day shipping selection was going to ensure I'd get the valve when I needed it. After reading the policy, I realized I'd ordered the valve too late in the day. To try and fix the situation I sent an email to customer service asking if I could change from two day to overnight shipping since I really needed the valve before the weekend. The customer service rep did one better, and made sure the valve got out that day. I replaced the old valve in about a half hour, and my pilot light lit right away and seconds later the boiler fired up. I'm very pleased with this experience.
Justinsdusso
Syracuse, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

honeywell is a well of warmth

the best in gas control automation
deltrical
oh
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is the product that I needed. I saw the quality to be wonderful. The instructions were wonderful. I highly recommend this product and future purchases from this company to others. Thanks so much for the timely shipment. It was here before I knew it. THX!
Lil
Easton, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy