Apply to be a TradeMaster!
Main product image of Standing Pilot Gas Valve, Single Stage, Slow Opening, 1/2" NPT pipe size, 1/2 max. psi, VR8200H1236
Magnifying glass
Hover image to zoom

Standing Pilot Gas Valve, Single Stage, Slow Opening, 1/2" NPT pipe size, 1/2 max. psi, VR8200H1236

Brand:
Resideo
SKU:
VR8200H1236
Rating:
(0)
Q&A:
(0)
Standing Pilot Gas Valve, Single Stage, Slow Opening, 1/2" NPT pipe size, 1/2 max. psi, VR8200H1236
Magnifying glass
Hover image to zoom
$166.24 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Mount
Horizontal
Product Highlight: Material
Aluminum
Product Highlight: Max Temp (F)
175°F Max Temp

Description

–
Combination gas control for use in 24 Vac gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

Product Features
  • Control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment.
  • Compact size.
  • Provides two automatic valves.
  • Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meets codes requiring dual safety shut-off.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

Specs

–
Capacity (CFH):

300

Pressure Rating:

1/2 psi

Fuel Type:

Natural Gas

Mount:

Horizontal

Material:

Aluminum

Voltage:

24V

Max Temp (F):

175°F

Temperature Range (F):

0°F to 175°F

Min Temp (F):

0°F

Valve Type:

Single-Stage

Slow Opening

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy