Apply to be a TradeMaster!
Main product image of 24 Vac Dual Intermittent Pilot Gas Valve (1/2" x 1/2" inlet/outlet), VR8204C1019
Magnifying glass
Hover image to zoom

24 Vac Dual Intermittent Pilot Gas Valve (1/2" x 1/2" inlet/outlet), VR8204C1019

Brand:
Resideo
SKU:
VR8204C1019
Rating:
(5)
Q&A:
(4)
24 Vac Dual Intermittent Pilot Gas Valve (1/2" x 1/2" inlet/outlet), VR8204C1019
Magnifying glass
Hover image to zoom
$245.89 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Ignition Type
Intermittent Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
24 Vac Dual Intermittent Pilot Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, step opening and Full Rate: 3.5 in. wc; Step Setting: 0.9 in. wc pressure regulator setting.

Overview:
Combination gas controls for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 20 to 200 cfh.

Features:
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.
  • Use with S86F,H; S8600F,H and S8610 Control Modules.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • All adjustments and wiring connections are accessible from top of control.
  • ON-OFF lighting sequence.
  • Specs

    –
    Type:

    Single Stage

    Ignition Type:

    Intermittent Pilot

    Fuel Type:

    Natural Gas

    Body Pattern:

    Straight-Through

    Pressure Rating:

    1/2 psi

    Min Temp (F):

    0°F

    Temperature Range (F):

    0°F to 175°F

    Max Temp (F):

    175°F

    Inlet Size:

    1/2"

    Outlet Size:

    1/2"

    Capacity (BTU):

    150000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    yes

    all good
    showknufff
    MO
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It works.

    What can I say it works great.
    Tess
    El Dorado Springs, Missouri
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excelent

    I would definitely use Supply house for any future stock parts needed. I needed this gas valve that no none had in stock locally. I received it the next day even in a real bad snow storm.
    mphvac
    Joliet Illinois
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect replacement part for cheaper

    Very easy to bolt on.. worked well...
    Eustisva
    Pa
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Furnace works great

    nearly an exact replacement,nice to have heat again
    blades
    east bethel ,mn
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    4 Questions
    4 Questions
    ASK A QUESTION

    Q: Does this valve come with the LP conversion?

    Asked by tim 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    It does not

    Was this review helpful to you?

    Q: please, what is replacement part for VR8204C1084 ? Thanks.

    Asked by paul 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    yes that is the functional replacement, not a direct replacement. Your valve is discontinued.

    Was this review helpful to you?

    Q: Will this fit VR8204M2909

    Asked by Wayland 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, the recommended replacement for the VR8204M2909 is VR8204M1091 . This replacement does not have silver plated contacts as the VR8204M2909 did. This replacement is available here: http://www.supplyhouse.com/Honeywell-VR8204M1091-Standard-Dual-Intermittent-Pilot-Gas-Valve-13665000-p

    Was this review helpful to you?

    Q: Will this replace the VR8204C6000?

    Asked by Rick 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    https://www.supplyhouse.com/Burnham-81660145-Natural-Gas-Valve-IN3-IN6-VR8204C3007 is the correct replacement.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy