Apply to be a TradeMaster!
Main product image of Step Opening Dual Direct Ignition Gas Valve, VR8205C1024
Magnifying glass
Hover image to zoom
Step Opening Dual Direct Ignition Gas Valve, VR8205C1024
Magnifying glass
Hover image to zoom
$246.27 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • Combination gas controls for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances with capacities from 20 to 200 cfh

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • Adjustments and wiring connections are accessible from top of the control
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Direct Ignition Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, step opening and Full Rate: 3.5 in. wc; Step Setting: 1.2 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Direct Ignition
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Step Opening
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): Full Rate: 3.5 in. wc; Step Setting: 1.2 in. wc
  • Pressure Regulator Setting (kPa): Full Rate: 0.87 kPa; Step Setting: 0.30 kPa
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 15/16 in. high x 4 1/8 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 125 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Type:

Direct Spark Ignition

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy