The Day Savers – A National Tradesmen Day Contest
Main product image of Dual Valve Direct Ignition Gas Control, VR8205Q2555
Magnifying glass
Hover image to zoom

Dual Valve Direct Ignition Gas Control, VR8205Q2555

Brand:
Resideo
SKU:
VR8205Q2555
Rating:
(5)
Q&A:
(0)
Dual Valve Direct Ignition Gas Control, VR8205Q2555
Magnifying glass
Hover image to zoom
$247.71 each
In Stock
In Stock
Get 5 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow

Licensed Contractor Required

This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

Product Overview:
  • Combination gas controls for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances with capacities from 20 to 200 cfh

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • Adjustments and wiring connections are accessible from top of the control
  • ON-OFF lighting sequence

Product Specifications:
  • Type: Two Stage
  • Ignition Type: Direct Ignition
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard
  • Pressure Regulator Setting (psi): 1.7 in. wc low; 3.5 in. wc high
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +66 C
  • Includes: Natural to LP Conversion Kit, one 1/2" x 3/8" reducer bushing

Specs

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

200000

Inlet Size:

1/2" NPT

Outlet Size:

1/2"

Ignition Type:

Direct Spark Ignition

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Gas valve got our boiler back working properly. I would recommend this product. I will buy again.
Williams
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This valve was an exact replacement for the Honeywell unit

This valve was an exact replacement for the Honeywell unit in my 11-year-old Lennox 2-stage gas furnace. It was reasonably priced, and I had it the next day. It works flawlessly. Furnace woes over for now.
Zootie
USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product

fast shipping nice product work great
li
chicago
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

lennox furnace replacement

Direct replacement for my lennox furnace and hundreds of dollars cheaper than going through lennox. Pulled the part number off the old valve and googled the honeywell cross ref table. The valve came with the lp conversion kit, so there is no need to order a separate kit.
stublepudge
upstate NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price, Good Quality

This valve was an exact replacemnt for a defective valve on my Broan gas Furnace.
Butch
Mason, TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy