Apply to be a TradeMaster!
Main product image of Standard Dual Direct Ignition Gas Valve - Single Stage for Goodman, VR8215S1214T
Magnifying glass
Hover image to zoom

Standard Dual Direct Ignition Gas Valve - Single Stage for Goodman, VR8215S1214T

Brand:
Resideo
SKU:
VR8215S1214T
Rating:
(5)
Q&A:
(0)
Standard Dual Direct Ignition Gas Valve - Single Stage for Goodman, VR8215S1214T
Magnifying glass
Hover image to zoom
$109.57 each
In Stock
In Stock
Get 52 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • Combination gas control for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh.

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Use with S89C,E,F and S87 series 5 and later
  • Compact size
  • Provide two automatic valves
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shut-off
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • ON-OFF lighting sequence
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Product Type:

Gas Valve

Voltage:

24V

Type:

Single Stage

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Finally have heat again

Our valve went out and the gas was not working and therefore we had no heater. Was able to order the part to replace OEM equipment and was installed professionally by a licensed technician. Worked like a charm and now our heater furnace works once more.
FurnacePowa
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this part again

It was an exact fit for my furnace unit.
Renzo
Crestview, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service I have ever seen

Needed a new gas valve for my furnace and they delivered the next day ( two days early). I will buy from them again.
Bubba
Greensburg, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wonderful people to deal with.

Great selection, great price and amazing delivery time. Woke up to no heat, diagnosed a bad gas valve in my furnace. Ordered around 2pm, had it in my hands by noon the next day. Heat was up a running by 2pm.
KOTA
Reading,PA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used it in a Goodman gas furnace. It was an exact fit part. Took about 30 minutes to install. Fired right up.
George
Annapolis Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy