Apply to be a TradeMaster!
Main product image of 1/2", 1-Stage Slow-Opening Direct Ignition Gas Valve, 3.5" WC (24V), VR8215T1502
Magnifying glass
Hover image to zoom

1/2", 1-Stage Slow-Opening Direct Ignition Gas Valve, 3.5" WC (24V), VR8215T1502

Brand:
Resideo
SKU:
VR8215T1502
Rating:
(2)
Q&A:
(0)
1/2", 1-Stage Slow-Opening Direct Ignition Gas Valve, 3.5" WC (24V), VR8215T1502
Magnifying glass
Hover image to zoom
$112.53 each
In Stock
In Stock
Get 21 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
The VR8215S,T Direct Ignition Combination Gas Controls are used in gas-fired appliances with up to 150 ft3/hr capacity at 1 in. wc pressure drop on natural gas. They have been optimized for direct ignition applications and include a switch and a pressure regulator.

The VR8215 Direct Ignition Gas Valves replace nearly all standard and slow-opening VR8205 and VR8215 controls. The VR8215 valve can be mounted in any orientation and the reduced installation turning radius makes it much easier to install. With the quiet operation, smaller size and ease of installation, the VR8215 gas valve is a great fit for tight and open applications.

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Inlet Size:

1/2"

Outlet Size:

1/2"

Ignition Type:

Direct Spark Ignition

Capacity (BTU):

150000

Water Column ("WC):

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Natural Gas to LP Conversion Kit - Envelope Assembly, 396221
SKU: 396221
Resideo

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Super fast delivery

It was the right gas valve. Received it the next day. Perfect timing since the old one was malfunction during the -9 temperatures we were having. Very reliable company.
Chris
Pittsburgh pa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and adjust, works like a champ

No cons
seriously, stop it
Springfield, OR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy