Apply to be a TradeMaster!
Main product image of Direct Ignition Combination 2-Stage Gas Control (24 Vac), VR9205Q1507
Magnifying glass
Hover image to zoom

Direct Ignition Combination 2-Stage Gas Control (24 Vac), VR9205Q1507

Brand:
Resideo
SKU:
VR9205Q1507
Rating:
(5)
Q&A:
(0)
Direct Ignition Combination 2-Stage Gas Control (24 Vac), VR9205Q1507
Magnifying glass
Hover image to zoom
$188.24 each
In Stock
In Stock
Get 13 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Product Overview:
  • The VR9205Q Direct Ignition Combination 2-Stage Gas Controls are used in gas-fired appliances with up to 140 KBtu/h capacity at 1 in. wc pressure drop. They have been optimized for direct ignition applications and include a manual switch, two automatic operators and a pressure regulator. The valve may be used on either Natural gas or LP gas applications.

Specs

–
Fuel Type:

Natural Gas

Stages:

2

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

200000

Inlet Size:

1/2" NPT

Outlet Size:

1/2"

Ignition Type:

Direct Spark Ignition

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Gas valve

I waited 3 5 days for gas valve, mostly UPS delay. The valve I received was used/open and had LP sticker on it, as if a homeowner replaced valve after converting it to LP and later found out it was Not the valve. i'm a HVAC contractor for 35 years.
Tommy
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

In stock and t my door next day
Todd E
Groton ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast shipping!

When my gas valve on my furnace went out, I looked at every local business to get one to no avail! I found one at Supply House and received it quickly! I installed it and it woks great!
James
Castle Dale, Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Fit well, looks like the original. has hookup wiring which is important.
Randall
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service. Great product. Great price.

Wonderful all around.
Biomedmike
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy