Apply to be a TradeMaster!
Main product image of Step Opening PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT, VS820C1100
Magnifying glass
Hover image to zoom

Step Opening PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT, VS820C1100

Brand:
Resideo
SKU:
VS820C1100
Rating:
(1)
Q&A:
(3)
Step Opening PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT, VS820C1100
Magnifying glass
Hover image to zoom
$1,299.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
335000 BTU Capacity

Description

–
Product Overview:
  • These gas controls combine a Lite-Rite manual gas cock, safety shutoff Pilotstat assembly, millivoltage automatic valve operator, and optional gas pressure regulator. They require the use of a 750 mv Powerpile generator (thermopile). The generator, heated by the pilot burner flame, provides the electrical energy to operate the combination gas control. A millivoltage thermostat with suitable accessory controls completes the automatic control system for the heating appliance.

Product Features:
  • Includes pilot flow adjustment screw
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff
  • Complete safety shutoff on pilot flame failure
  • LITE-RITE (OFF-PILOT-ON) lighting sequence
  • ECO connector for V800 models, Part No. 392451-1

Product Specifications:
  • Description: 3/4 in. NPT x 3/4 in. NPT PowerPile Millivolt Combination Gas Valve with Step: 0.9 in. wc non-adjustable; Full rate: 3.5 in. wc, 3-5" adjustable pressure regulator setting
  • Application: Self-powered automatic control - Use with 750 mV pilot generator
  • Type of Gas: Natural
  • Pressure Regulator: Step Opening
  • Electrical Ratings: 750 mV
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Body Pattern: Straight-through - multi-tapped with 1/2 in. right and left outlets plugged, except as noted
  • Pressure Tapping: 1/8 in. npt with plug
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT with 1/2 in. NPT side outlets
  • Pressure Regulator Setting (psi): Step: 0.9 in. wc non-adjustable; Full rate: 3.5 in. wc, 3-5" adjustable
  • Pressure Regulator Setting (kPa): Step: 0.22 kPa; Full rate: 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Electrical Connections: Terminal block has 3 combination screw and 1/4 in. quick connect terminals
  • Temperature Range (F): 32 F to 175 F
  • Temperature Range (C): 0 C to 79 C
  • Dimensions (in.): 4 3/4 in. high x 4 1/16 in. wide x 3 3/16 in. deep
  • Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized
  • Approvals, American Gas Association: AGA Design Certified: File no. L2025003
  • Approvals, Canadian Gas Association: CGA Design Certified: File no. L2025003
  • Includes: One 3/4" x 1/2" reducer bushing, one 1/2" x 3/8" reducer bushing

Specs

–
Inlet Size:

3/4"

Outlet Size:

3/4"

Fuel Type:

Natural Gas

Capacity (BTU):

335000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

worked well

works well, but a little spendy
bill
becker mn
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does VS820-C1100 work as a replacement for VS820-C1068?

Asked by steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That valve is listed as obsolete no replacement.

Was this review helpful to you?

Q: I an looking for honeywell gas valve VS820C1068

Asked by rond 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve is obsolete with no direct replacement listed.

Was this review helpful to you?

Q: I am looking to purchase a gas valve part number is vs820c1274

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That valve is obsolete and has been replaced by Burnham part 81660062.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy