Apply to be a TradeMaster!
Main product image of Domestic Hot Water Module for L7224/L7248 Series 2 (Includes Water Pipe Temperature Sensor)
Magnifying glass
Hover image to zoom

Domestic Hot Water Module for L7224/L7248 Series 2 (Includes Water Pipe Temperature Sensor)

Brand:
Resideo
SKU:
W8735S1008
Rating:
(0)
Q&A:
(0)
Domestic Hot Water Module for L7224/L7248 Series 2 (Includes Water Pipe Temperature Sensor)
Magnifying glass
Hover image to zoom
W8735S1008 has been discontinued
Discontinued August 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Used With
L7224 Series, L7248 Series

Description

Features:
  • Dimensions (in.): 2.410 in. high x 3.385 in. wide x .920 in deep
  • Mounting: Wall Mounted in any orientation
  • Operating Humidity Range (% RH):0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Minimum Ambient Temperature (F): -30 F
  • Minimum Ambient Temperature (C): -9 C
  • Includes Water Pipe Temperature Sensor

Specs

Application:

Domestic Hot Water Module

Accessory

Used With:

L7224 Series

L7248 Series

Mount:

Wall

Operating Humidity:

0% to 95% (non-condensing)

Max Ambient Temp (°F):

150°F

Min Ambient Temp (°F):

-30 F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need