Apply to be a TradeMaster!
Main product image of Enviracom Alarm Module, W8735S3000
Magnifying glass
Hover image to zoom

Enviracom Alarm Module, W8735S3000

Brand:
Resideo
SKU:
W8735S3000
Rating:
(0)
Q&A:
(1)
Enviracom Alarm Module, W8735S3000
Magnifying glass
Hover image to zoom
$60.23 each
In Stock
In Stock
Get 23 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-30°F to 150°F
Product Highlight: Mount
Wall
Product Highlight: Height
2.41"
Product Highlight: Depth (Inches)
0.92" Depth

Description

–
The EnviraCOM enabled W8735S3000 Alarm Module, when connected to the R7284 Oil Primary, L7224/L7248/ L7103 Aquastat, and/or other EnviraCOM enabled, alarm generating controls will close dry contacts to indicate a critical alarm event.

Features:
  • Works with any alarm generating EnviraCOM enabled control
  • Local LED alarm present indication
  • Local LED communication active indication
  • Screw terminals
  • Simple, low-voltage, 5-wire installation (3 EnviraCOM, 2 relay dry contacts)
  • EnviraCOM enabled

Specs

–
Voltage:

24V

Hertz:

60

Temperature Range (F):

-30°F to 150°F

Humidity Range:

0 to 95% RH (Non Condensing)

Mount:

Wall

Height:

2.41"

Depth (Inches):

0.92"

Width:

3.385"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this module contain an audible alarm device?

Asked by Suter 11 years ago

Add your answer

* Required Field
-

No - no internal alarm - but with the dry contacts (relay) you could basically connect it to a simple audible circuit, auto dialer or even an alarm system. That *is* the purpose of the module - to allow a flexible solution.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy