Apply to be a TradeMaster!
Main product image of 10" Fan Blade (FT/SFT45), 129853
Magnifying glass
Hover image to zoom

10" Fan Blade (FT/SFT45), 129853

Brand:
Reznor
SKU:
129853
Rating:
(4)
Q&A:
(0)
10" Fan Blade (FT/SFT45), 129853
Magnifying glass
Hover image to zoom
$77.12 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10" Diameter

Description

–
129853 is an official OEM 10" Fan Blade (FT/SFT45) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

EASY TO FIND

RECEIVED QUICK WITH NO FREIGHT! WELL PLEASED!
WONTON
OWENSVILLE, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again

fan blade for my reznor heater worked perfectly good air flow and no vibration
hobbs
mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Right part, works great and fast delivery
Mike
Kerkhoven minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It is everything you said it would be. Works fine on my Reznor heater. Thank You
Robert
Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy