Apply to be a TradeMaster!
Main product image of 115V Fan Coil Motor (1/40 HP), 96287
Magnifying glass
Hover image to zoom

115V Fan Coil Motor (1/40 HP), 96287

Brand:
Reznor
SKU:
96287
Rating:
(2)
Q&A:
(0)
115V Fan Coil Motor (1/40 HP), 96287
Magnifying glass
Hover image to zoom
$166.31 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP

Description

–
96287 is an official OEM 115V Fan Coil Motor (1/40 HP) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Motor

Horse Power:

1/40

Voltage:

115V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes ! It worked

For and worked they way it's supposed to. Thanks
Wes
Fresno
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and Product

This was a replacement part on an older Reznor Garage Heater. They had the part in stock and delivered it promptly. The entire process was easy!
RW
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy