Apply to be a TradeMaster!
Main product image of Ventor Motor with Capacitor (460V), 163893
Magnifying glass
Hover image to zoom

Ventor Motor with Capacitor (460V), 163893

Brand:
Reznor
SKU:
163893
Rating:
(1)
Q&A:
(0)
Ventor Motor with Capacitor (460V), 163893
Magnifying glass
Hover image to zoom
$312.05 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v

Description

–
163893 is an official OEM Ventor Motor with Capacitor (460V) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Motor

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Spark Pilot Assembly - Natural Gas, 61145
SKU: 61145
Reznor

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great

Work perfectly came fast next day
Dwight
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy