Apply to be a TradeMaster!
Main product image of 440V Rectangle Capacitor (7.5 MFD), 195643
Magnifying glass
Hover image to zoom

440V Rectangle Capacitor (7.5 MFD), 195643

Brand:
Reznor
SKU:
195643
Rating:
(1)
Q&A:
(0)
440V Rectangle Capacitor (7.5 MFD), 195643
Magnifying glass
Hover image to zoom
$55.04 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
7.5 MFD

Description

–
195643 is an official OEM 440V Rectangle Capacitor (7.5 MFD) for Reznor HVAC equipment.

Specs

–
Product Type:

Capacitor

MFD:

7.5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works good, would buy again.

Replacement capacitor on Reznor heater unit for inducer and blower fan motors. Fits good in unit and works like it should. Only reason I didn't put a 5-star review was because the shipment packaging was not the best. One of the capacitors had crack damaging on it, but it still worked. Perhaps adding bubble wrap to protect the items would help them from getting damaged.
Chang
Sheboygan, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy