Apply to be a TradeMaster!
Main product image of 1/2 HP Blower Fan Motor (115V, 1 PH), 196247
Magnifying glass
Hover image to zoom

1/2 HP Blower Fan Motor (115V, 1 PH), 196247

Brand:
Reznor
SKU:
196247
Rating:
(0)
Q&A:
(0)
1/2 HP Blower Fan Motor (115V, 1 PH), 196247
Magnifying glass
Hover image to zoom
$574.91 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Description

–
196247 is an official OEM 1/2 HP Blower Fan Motor (115V, 1 PH) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Motor

Horse Power:

1/2

Phase:

1

Voltage:

115V

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" 3 Finned Fan Blade (CCW), 209121
SKU: 209121
Reznor
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy