Apply to be a TradeMaster!
Main product image of 20" Fan Blade (UDAP 250), 195682
Magnifying glass
Hover image to zoom

20" Fan Blade (UDAP 250), 195682

Brand:
Reznor
SKU:
195682
Rating:
(1)
Q&A:
(0)
20" Fan Blade (UDAP 250), 195682
Magnifying glass
Hover image to zoom
$141.04 each
In Stock
In Stock
Get 7 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
20" Diameter

Description

–
195682 is an official OEM 20" Fan Blade (UDAP 250) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Phase Venter Motor for UDAP/S-200-250 (115V), 236158
SKU: 236158
Reznor

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

20" fan by Reznor

Great fit
T
Utah
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy