Apply to be a TradeMaster!
Main product image of 1050 RPM Fan Motor 1/4 HP (115V), 271461
Magnifying glass
Hover image to zoom

1050 RPM Fan Motor 1/4 HP (115V), 271461

Brand:
Reznor
SKU:
271461
Rating:
(2)
Q&A:
(0)
1050 RPM Fan Motor 1/4 HP (115V), 271461
Magnifying glass
Hover image to zoom
$525.56 each
In Stock
In Stock
Get 16 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
271461 is an official OEM 1050 RPM Fan Motor 1/4 HP (115V) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Motor

RPM:

1050

Horse Power:

1/4

Voltage:

115V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

440V Rectangle Capacitor (7.5 MFD), 195643
SKU: 195643
Reznor

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love the service

Excellent service and fast delivery.
Buddy
Edwardsville PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you open the box you'll realize you need extra nuts....

This motor is said to be the replacement for part #196246 and it might be the same as far as motor match, BUT you will need to find some extra mounting stud nuts because the original motor may not have the same size studs as the replacement. This is a great looking quality built motor, but just be aware of the possible stud size "issue".
WIZARD
Carlisle, Pa.
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy