Shop Resideo Sale
Main product image of Venter Motor (115V, 3300 RPM), 214067
Magnifying glass
Hover image to zoom

Venter Motor (115V, 3300 RPM), 214067

Brand:
Reznor
SKU:
214067
Rating:
(6)
Q&A:
(0)
Venter Motor (115V, 3300 RPM), 214067
Magnifying glass
Hover image to zoom
$336.38 each
In Stock
In Stock
Get 37 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM

Description

–
214067 is an official OEM Venter Motor (115V, 3300 RPM) for Reznor HVAC equipment.

Specs

–
Product Type:

Ventor Motor

Voltage:

115V

RPM:

3300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pressure Switch, .47", 195316
SKU: 195316
Reznor

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Fit, fast delivery

Received in less than 24 hours, well packaged. About 1/2" longer, but still fit in my Reznor ceiling radiant gas heater. Wire connectors were the same as original. Only 4 stars because it's only a week old, I'll update to 5 stars in 14 years, if it's still working; sooner, and fewer stars if it quits before then.
machine tech
Indy
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Easy tp wire
Jack
Helena, MT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

induction motor

Fit, form, and function of motor was correct. Installation went smoothly and motor is currently operating as expected. If this motor lasts 20+ years like the original then I will upgrade my rating to a 5 star.
Chris
South Bend, IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good item

nice prices and good product
tony
chicago ill
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Came wired worked great
B man
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from SupplyHouse.com again

Got what I ordered and was delivered quickly.
Ron
Lima, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy