Apply to be a TradeMaster!
Main product image of 3400 RPM Venter Motor (115V), 236157
Magnifying glass
Hover image to zoom

3400 RPM Venter Motor (115V), 236157

Brand:
Reznor
SKU:
236157
Rating:
(3)
Q&A:
(0)
3400 RPM Venter Motor (115V), 236157
Magnifying glass
Hover image to zoom
$163.40 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
236157 is an official OEM 3400 RPM Venter Motor (115V) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Motor

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Inducer Cooling Blade (UDAP/S 30-175), 195766
SKU: 195766
Reznor

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect Replacement

Motor was a great fit, quality looked good, and furnace is back up and running!
Kyle
Plymouth Ia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice motor

worked well
Aim
La Porte
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service was excellent

everything went as expected
Chris
Wi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy