Apply to be a TradeMaster!
1.9A 1140 RPM Motor 1/8 HP (115V), 45888

1.9A 1140 RPM Motor 1/8 HP (115V), 45888

Brand:
Reznor
SKU:
45888
Rating:
(0)
Q&A:
(0)
1.9A 1140 RPM Motor 1/8 HP (115V), 45888
$660.65 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
1.9 Amps

Description

–
45888 is an official OEM 1.9A 1140 RPM Motor 1/8 HP (115V) for Reznor HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

115V

Horse Power:

1/8

Amperage:

1.9

RPM:

1140

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy