Apply to be a TradeMaster!
Main product image of 24" Thermocouple TC2-24, 84761
Magnifying glass
Hover image to zoom

24" Thermocouple TC2-24, 84761

Brand:
Reznor
SKU:
84761
Rating:
(8)
Q&A:
(0)
24" Thermocouple TC2-24, 84761
Magnifying glass
Hover image to zoom
$55.04 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
84761 is an official OEM 24" Thermocouple TC2-24 for Reznor HVAC equipment.

Specs

–
Product Type:

Thermocouple

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Worked Perfectly

Worked perfectly in my old Reznor garage furnace - recommended!
John
STL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

We use these thermocouples in our Reznor furnaces at our shop. Great price and fast delivery from SupplyHouse.
JB
OHIO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Reznor thermocouple. perfect fit. super fast delivery.
Labguy
St Paul MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

This was the correct part for my Reznor shop heater. Good price and quick shipping.
Rick D
Minden, Nv
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from you again

this is the first thing to fail in 31yrs
none
Maple Grove Mn.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed I would buy this product agian

Had problem with my gas heater but now not any more this product worked great
Big "A"
Bessemer Al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FAST SHIPING. THESE GUYS ROCK!

Exact replacement.
JIM
Girard, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I certainly buy again

Thermo coupler works great.
md
Youngstown Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy