Apply to be a TradeMaster!
Main product image of 1/20 HP Motor (115V, 1050 RPM, CWLE)
Magnifying glass
Hover image to zoom

1/20 HP Motor (115V, 1050 RPM, CWLE)

Brand:
Reznor
SKU:
95547
Rating:
(4)
Q&A:
(0)
1/20 HP Motor (115V, 1050 RPM, CWLE)
Magnifying glass
Hover image to zoom
$410.34 each
In Stock
In Stock
Get 61 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/20 HP

Specs

–
Product Type:

Motor

Voltage:

115V

RPM:

1050

Horse Power:

1/20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect Replacement for our Renzor Warehouse Heaters!

Replaced fan motors on our OLD heaters in our warehouse. We now have heat!
Grace
Atlanta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly as described

The product was identical to the one I was replacing
kmtropics
detroit, mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oem

Works OEM part very happy fast shipping 👍👍
Andy
Chicago IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was the motor needed. It was installed and worked fine

Worked great as a replacement for the original motor.
Bob
Lubbock TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy