Apply to be a TradeMaster!
Main product image of 1 Phase 1050 RPM Blower Motor 1/30 HP (120V), 95548
Magnifying glass
Hover image to zoom

1 Phase 1050 RPM Blower Motor 1/30 HP (120V), 95548

Brand:
Reznor
SKU:
95548
Rating:
(2)
Q&A:
(0)
1 Phase 1050 RPM Blower Motor 1/30 HP (120V), 95548
Magnifying glass
Hover image to zoom
$331.35 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/30 HP

Description

–
95548 is an official OEM 1 Phase 1050 RPM Blower Motor 1/30 HP (120V) for Reznor HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

120v

Horse Power:

1/30

Phase:

1

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I WOULD BUY AGAIN

PERFECT FIT
KEVIN J. MAINTENANCE
CLINTONVILLE, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan motor fits & works perfect

Installed & fit perfect
CW
Lancaster,PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy