Apply to be a TradeMaster!
Main product image of EGW Workshop Suspended Electric Unit Heater - 208/240V (17,072 BTU)
Magnifying glass
Hover image to zoom

EGW Workshop Suspended Electric Unit Heater - 208/240V (17,072 BTU)

Brand:
Reznor
SKU:
EGW-5
Rating:
(1)
Q&A:
(1)
EGW Workshop Suspended Electric Unit Heater - 208/240V (17,072 BTU)
Magnifying glass
Hover image to zoom
$732.22 each
In Stock
In Stock
Get 4 Mon, Sep 14
Order by 6PM, receive Monday

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

Product Highlight: Voltage
208/240V
Product Highlight: BTU
17072

Description

Reznor's EGW is an axial fan electric unit heater that can be mounted on the ceiling or wall with included mounting brackets. It's small size and ease of installation make it ideal for use in workshops, garages, and other smaller areas that need heat for comfort or freeze protection.

  • 20 gauge steel cabinet
  • Adjustable louvers to direct airflow
  • Stainless steel tubular heating elements
  • Epoxy/polyester powder paint

Specs

Type:

Unit Heater

Voltage:

208/240V

BTU:

17072

Kilowatts (KW):

5

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Price and value

Warmed up an area with a cinder block wall and no insulation
Repair
Palatine, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the warranty on this unit?

Asked by Mike 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mike! There is a 3-year warranty against defects.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy