Apply to be a TradeMaster!
Main product image of EUHC Compact Electric Unit Heater 3PH, 10 kW (480V)
Magnifying glass
Hover image to zoom

EUHC Compact Electric Unit Heater 3PH, 10 kW (480V)

Brand:
Reznor
SKU:
EUHC0001016
Rating:
(0)
Q&A:
(0)
EUHC Compact Electric Unit Heater 3PH, 10 kW (480V)
Magnifying glass
Hover image to zoom
$1,631.09 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
34120 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
640 CFM
Product Highlight: BTU Input
34120 BTUs
Product Highlight: Heating Capacity (BTU)
34120 BTUs
Product Highlight: Voltage
480V

Description

–
Features
  • Compact size takes up minimal shelf and floor space
  • Fan only mode provides air circulation during warmer months
  • Multi-position hanger increases heater placement options with vertical or horizontal discharge
  • Corrosion-resistant and finned heating elements enable long life and resistance to thermal shock and vibration
  • Does not require piping, flues, valves, or traps

Specs

–
BTU Output:

34120

Air Flow Capacity (CFM):

640

BTU Input:

34120

Heating Capacity (BTU):

34120

Voltage:

480V

Phase:

3

Kilowatts (KW):

10

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy