Shop Resideo Sale
Main product image of EUHC Compact Electric Unit Heater 3PH, 15 kW (600V)
Magnifying glass
Hover image to zoom

EUHC Compact Electric Unit Heater 3PH, 15 kW (600V)

Brand:
Reznor
SKU:
EUHC0001019
Rating:
(0)
Q&A:
(0)
EUHC Compact Electric Unit Heater 3PH, 15 kW (600V)
Magnifying glass
Hover image to zoom
$2,237.41 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
51180 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
1160 CFM
Product Highlight: Voltage
600V
Product Highlight: Heating Capacity (BTU)
51180 BTUs
Product Highlight: BTU Input
51180 BTUs

Description

–
Features
  • Compact size takes up minimal shelf and floor space
  • Fan only mode provides air circulation during warmer months
  • Multi-position hanger increases heater placement options with vertical or horizontal discharge
  • Corrosion-resistant and finned heating elements enable long life and resistance to thermal shock and vibration
  • Does not require piping, flues, valves, or traps

Specs

–
Phase:

3

Air Flow Capacity (CFM):

1160

Kilowatts (KW):

15

BTU Output:

51180

Product Type:

Unit Heater

Voltage:

600V

Heating Capacity (BTU):

51180

BTU Input:

51180

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy