| Type: | Unit Heater |
|---|---|
| Efficiency: | 80% |
| Fuel Type: | Natural Gas |
| Mount: | Vertical |
| BTU Input: | 165000 |
| BTU Output: | 132000 |
| Horse Power: | 1/20 |
| Gas Connection: | 1/2" |
| Ignition Type: | Intermittent |
| Features: | EI/Spark Ignition |
| Voltage: | 115V |
| Flue Connection: | 8" Oval |
| Height (Inches): | 40.125" |
| Width (Inches): | 20-1/4" |
| Depth (Inches): | 35-1/2" |
| Warranty: | 1 Year |
| Weight (lbs): | 149 lbs |
Be the first to write a review.
Model F unit heaters are designed for ceiling suspension with a propeller fan for air delivery.