Apply to be a TradeMaster!
Main product image of RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater (Propane)
Magnifying glass
Hover image to zoom

RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater (Propane)

Brand:
Reznor
SKU:
RIHP0001006
Rating:
(0)
Q&A:
(0)
RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater (Propane)
Magnifying glass
Hover image to zoom
RIHP0001006 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle (Propane)
Brand:
Reznor
SKU:RIHP0002006
(0)
Out of Stock
Out of Stock
Get it Thu, Aug 20 - Mon, Aug 31
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Mount
Bracket
Product Highlight: BTU
50000
Product Highlight: Capacity (BTU)
50000 BTU Capacity

Description

This product is a RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater (Propane) manufactured by Reznor.


Features:

  • High efficiency tinted ceramic glass helps protect burner and improve burner performance
  • Attractive design complements outdoor or indoor décor
  • Durable construction with weather-resistant, powder coated paint

Specs

Fuel Type:

Propane

Product Type:

Unit Heater

Mount:

Bracket

BTU:

50000

Capacity (BTU):

50000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm