Apply to be a TradeMaster!
Main product image of RIHP 35,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle (Propane)
Magnifying glass
Hover image to zoom

RIHP 35,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle (Propane)

Brand:
Reznor
SKU:
RIHP0002002
Rating:
(0)
Q&A:
(0)
RIHP 35,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle (Propane)
Magnifying glass
Hover image to zoom
$2,780.64 each
In Stock
In Stock
Get 2 Wed, Oct 14 - Fri, Oct 16

Lift Gate

–
This product weighs 86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Amperage
0.4 Amps
Product Highlight: Heating Capacity (BTU)
24000, 35000 BTUs
Product Highlight: Voltage
120v
Product Highlight: Stages
2
Product Highlight: BTU Input
35000 BTUs

Description

–

This bundle includes:

  • (1) Heater (RIHP0001002): RIHP 35,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater (Propane)
  • (1) Heat Shield: Overhead clearances reduction for applications with limited overhead space 
  • (1) Control Switch: Individual or Zone Control using three-position switch or thermostat 
  • (2) Mounting Brackets: For wall mounting or ceiling mounting at varying angles. (3) Pieces per assembled bracket.

Features

  • High efficiency tinted ceramic glass helps protect burner and improve burner performance
  • Attractive design complements outdoor or indoor décor
  • Durable construction with weather-resistant, powder coated paint
  • Optional shield reduces clearances above heater
  • Water-resistant direct spark ignition module for harsh environments
  • Gas Line Included

Specs

–
Gas Connection:

1/2"

Amperage:

0.4

Product Type:

Bundle

Weight (lbs):

86 lbs

Fuel Type:

Propane

Phase:

1

Heating Capacity (BTU):

24000

35000

Hertz:

60

Voltage:

120v

Stages:

2

BTU Input:

35000

Type:

Infrared Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy