Apply to be a TradeMaster!
Main product image of RIHP 35,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle w/ 2-Stage Remote Control (Propane)
Magnifying glass
Hover image to zoom

RIHP 35,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle w/ 2-Stage Remote Control (Propane)

Brand:
Reznor
SKU:
RIHP0002004
Rating:
(0)
Q&A:
(0)
RIHP 35,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle w/ 2-Stage Remote Control (Propane)
Magnifying glass
Hover image to zoom
$2,983.75 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Fri, Oct 30

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Voltage
120v
Product Highlight: Stages
2
Product Highlight: BTU Input
35000 BTUs
Product Highlight: Heating Capacity (BTU)
35000, 24000 BTUs
Product Highlight: Amperage
0.4 Amps

Description

–

This bundle includes:

  • (1) Heater (RIHP0001004): RIHP 35,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater w/ Switch & Remote (Propane)
  • (1) Heat Shield: Overhead clearances reduction for applications with limited overhead space 
  • (1) Control Switch: Individual or Zone Control using three-position switch or thermostat 
  • (2) Mounting Brackets: For wall mounting or ceiling mounting at varying angles. (3) Pieces per assembled bracket.
  • (1) Remote Control: Two Stage remote control, one remote per heater controls multiple heaters.

Features

  • High efficiency tinted ceramic glass helps protect burner and improve burner performance
  • Attractive design complements outdoor or indoor décor
  • Durable construction with weather-resistant, powder coated paint
  • Optional shield reduces clearances above heater
  • Water-resistant direct spark ignition module for harsh environments
  • Gas Line Included

Specs

–
Product Type:

Bundle

Voltage:

120v

Phase:

1

Type:

Infrared Unit Heater

Stages:

2

BTU Input:

35000

Heating Capacity (BTU):

35000

24000

Gas Connection:

1/2"

Weight (lbs):

88 lbs

Amperage:

0.4

Hertz:

60

Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy