Apply to be a TradeMaster!
Main product image of RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle w/ 2-Stage Remote Control (Natural Gas)
Magnifying glass
Hover image to zoom

RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle w/ 2-Stage Remote Control (Natural Gas)

Brand:
Reznor
SKU:
RIHP0002007
Rating:
(0)
Q&A:
(0)
RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater Bundle w/ 2-Stage Remote Control (Natural Gas)
Magnifying glass
Hover image to zoom
$3,612.53 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 90 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
50000 BTUs
Product Highlight: Amperage
0.4 Amps
Product Highlight: Heating Capacity (BTU)
50000, 34000 BTUs
Product Highlight: Stages
2
Product Highlight: Voltage
120v

Description

–

This bundle includes:

  • (1) Heater (RIHP0001007): RIHP 50,000 BTU Gas Fired High-Intensity Weather-Resistant Radiant Patio Heater w/ Switch & Remote (Propane)
  • (1) Heat Shield: Overhead clearances reduction for applications with limited overhead space 
  • (1) Control Switch: Individual or Zone Control using three-position switch or thermostat 
  • (2) Mounting Brackets: For wall mounting or ceiling mounting at varying angles. (3) Pieces per assembled bracket.
  • (1) Remote Control: Two Stage remote control, one remote per heater controls multiple heaters.

Features

  • High efficiency tinted ceramic glass helps protect burner and improve burner performance
  • Attractive design complements outdoor or indoor décor
  • Durable construction with weather-resistant, powder coated paint
  • Optional shield reduces clearances above heater
  • Water-resistant direct spark ignition module for harsh environments
  • Gas Line Included

Specs

–
Phase:

1

BTU Input:

50000

Amperage:

0.4

Fuel Type:

Natural Gas

Heating Capacity (BTU):

50000

34000

Weight (lbs):

90 lbs

Product Type:

Bundle

Stages:

2

Type:

Infrared Unit Heater

Voltage:

120v

Gas Connection:

1/2"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy