Apply to be a TradeMaster!
Main product image of UDX-350 Power Vented Gas Fired Unit Heater - 350,000 BTU
Magnifying glass
Hover image to zoom

UDX-350 Power Vented Gas Fired Unit Heater - 350,000 BTU

Brand:
Reznor
SKU:
UDX-350
Rating:
(0)
Q&A:
(1)
UDX-350 Power Vented Gas Fired Unit Heater - 350,000 BTU
Magnifying glass
Hover image to zoom
UDX-350 has been discontinued
Discontinued March 15, 2024
This product was discontinued by the manufacturer.

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Direct Replacement:
UDXC 350 Natural Gas, Single Stage, Axial Fan Unit Heater
Brand:
Reznor
SKU:UDXC-350
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
290500 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Horizontal
Product Highlight: BTU
350000

Specs

–
Type:

Unit Heater

Fuel Type:

Natural Gas

Efficiency:

83%

Mount:

Horizontal

BTU:

350000

BTU Input:

350000

BTU Output:

290500

Vent Type:

Power Vent

Gas Connection:

3/4"

Flue Connection:

6"

Features:

EI/Spark Ignition

Voltage:

115V

Height (Inches):

34.125"

Width (Inches):

41"

Depth (Inches):

48-29/32"

Weight (lbs):

303 lbs

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What kind of venting should i purchase to vent the UDX-45 if i want to vent horozontal? Thank you. Mike Sweeney

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. Typically these units are vented using category III stainless steel pipe, but they can also be vented using single wall galvanized pipe (26-gauge or heavier) or double-wall type B vent pipe. For further instructions, please see the venting requirements here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Reznor-UDX-45-Venting-Instructions.pdf

Was this review helpful to you?