Apply to be a TradeMaster!
Main product image of UDXC 150 Natural Gas, Single Stage, Axial Fan Unit Heater
Magnifying glass
Hover image to zoom

UDXC 150 Natural Gas, Single Stage, Axial Fan Unit Heater

Brand:
Reznor
SKU:
UDXC-150
Rating:
(1)
Q&A:
(0)
UDXC 150 Natural Gas, Single Stage, Axial Fan Unit Heater
Magnifying glass
Hover image to zoom
$2,210.35 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 178 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
124500 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
1921 CFM
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Amperage
3.8 Amps

Description

–
  • Approved for-Commercial Applications/Industrial Applications
  • Quick Glance Operation Status LED on bottom
  • Fast Access Hinged Door with Quarter Turn Latches
  • Speedy Repair 7 Segment Diagnostic LED and Single Gas Orifice
  • Adjustable Horizontal Air Delivery
  • Industry Best Warranty Program
  • Sleek Modern Styling
  • Simple 4 point mounting
  • Available Vertical Louvers and Downturn Nozzles for Enhanced Airflow Control
  • Close Mesh Fan Guard with 1/6 hp Open Drip Proof Motor

Specs

–
Air Flow Capacity (CFM):

1921

Gas Connection:

1/2"

BTU Input:

150000

Product Type:

Unit Heater

Amperage:

3.8

BTU Output:

124500

Efficiency:

0.83

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

No problem with unit. The shipper took almost two weeks to deliver.
Jon
Ridgway PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy