Apply to be a TradeMaster!
Main product image of UDXC 175 Natural Gas, Single Stage, Axial Fan Unit Heater
Magnifying glass
Hover image to zoom

UDXC 175 Natural Gas, Single Stage, Axial Fan Unit Heater

Brand:
Reznor
SKU:
UDXC-175
Rating:
(0)
Q&A:
(0)
UDXC 175 Natural Gas, Single Stage, Axial Fan Unit Heater
Magnifying glass
Hover image to zoom
$2,489.02 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 193 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
145250 Max BTUs
Product Highlight: Amperage
3.8 Amps
Product Highlight: Air Flow Capacity (CFM)
2242 CFM
Product Highlight: BTU Input
175000 BTUs

Description

–
  • Approved for-Commercial Applications/Industrial Applications
  • Quick Glance Operation Status LED on bottom
  • Fast Access Hinged Door with Quarter Turn Latches
  • Speedy Repair 7 Segment Diagnostic LED and Single Gas Orifice
  • Adjustable Horizontal Air Delivery
  • Industry Best Warranty Program
  • Sleek Modern Styling
  • Simple 4 point mounting
  • Available Vertical Louvers and Downturn Nozzles for Enhanced Airflow Control
  • Close Mesh Fan Guard with 1/6 hp Open Drip Proof Motor

Specs

–
Amperage:

3.8

BTU Output:

145250

Air Flow Capacity (CFM):

2242

Gas Connection:

1/2"

BTU Input:

175000

Product Type:

Unit Heater

Efficiency:

0.83

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy