Shop Resideo Sale
Main product image of UEZ 85 Natural Gas High Efficiency Unit Heater, 85,000 BTU/HR (115V)
Magnifying glass
Hover image to zoom

UEZ 85 Natural Gas High Efficiency Unit Heater, 85,000 BTU/HR (115V)

Brand:
Reznor
SKU:
UEZ-85
Rating:
(0)
Q&A:
(1)
UEZ 85 Natural Gas High Efficiency Unit Heater, 85,000 BTU/HR (115V)
Magnifying glass
Hover image to zoom
$3,063.48 each
In Stock
In Stock
Get 12 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
85000

Description

–

Reznor Model UEZ High Efficiency Condensing Unit Heaters combine efficiency, aesthetics, durability, cleanliness, that only Reznor offers. The UEZ condensing unit heater is up to 93% efficient and built tough with reliable, long-lasting construction and components.


Features:

  • 91 - 93% thermal efficiency achieved through secondary heat exchanger
  • Seven sizes from 55,000-310,000 BTU
  • Natural gas (propane conversion kit included)
  • TCORE3 409 stainless steel primary heat exchanger for models 130-310
  • Macro Channel design on secondary heat exchanger for models 130-310
  • Sealed control compartment houses all electrical components
  • Integrated circuit board with seven-segment display and external status LED
  • Removable front face and three-tone scratch-resistant paint on cabinet
  • Hinged access door panel with quarter-turn latch
  • External terminal strip for 24V wiring and built-in disconnect switch
  • Four-point suspension standard (sizes 055-110 may also use two-point suspension)
  • Patented single burner combustion system including
  • One-piece burner assembly

Specs

–
Type:

Unit Heater

BTU:

85000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does unit come with the LP kit or is it a separate item,?

Asked by Ken 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ken. The propane conversion kit is included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy