Apply to be a TradeMaster!
Main product image of UWS10/15 Variable Speed Hot Water and Steam Unit Heater
Magnifying glass
Hover image to zoom

UWS10/15 Variable Speed Hot Water and Steam Unit Heater

Brand:
Reznor
SKU:
UWS10/15
Rating:
(0)
Q&A:
(0)
UWS10/15 Variable Speed Hot Water and Steam Unit Heater
Magnifying glass
Hover image to zoom
$680.38 each
In Stock
In Stock
Get 3 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Heating Capacity (BTU)
15,000 (High), 10,000 (Low) BTUs
Product Highlight: Amperage
0.96 Amps

Description

–
  • Available in nine unit sizes based on 10,000-191,000 BTUh input
  • Approved for Commercial Applications/Industrial Applications
  • Enhanced performance and longevity heating coil using copper tube and aluminum fins
  • Horizontal or Vertical Installation
  • Available Vertical Louvers and Downturn Nozzles for Enhanced Airflow Control
  • Designed for 140 F entering water temperature
  • 115V/1 phase totally-enclosed motor
  • Exclusive, front-facing design with water/steam connections on back

Specs

–
Heating Capacity (BTU):

15,000 (High)

10,000 (Low)

Amperage:

0.96

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy