Apply to be a TradeMaster!
Main product image of UWS22/31 Variable Speed Hot Water and Steam Unit Heater
Magnifying glass
Hover image to zoom

UWS22/31 Variable Speed Hot Water and Steam Unit Heater

Brand:
Reznor
SKU:
UWS22/31
Rating:
(0)
Q&A:
(0)
UWS22/31 Variable Speed Hot Water and Steam Unit Heater
Magnifying glass
Hover image to zoom
$1,550.29 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 43 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Heating Capacity (BTU)
22,000 (Low), 31,000 (High) BTUs
Product Highlight: Amperage
1.67 Amps

Description

–
  • Available in nine unit sizes based on 10,000-191,000 BTUh input
  • Approved for Commercial Applications/Industrial Applications
  • Enhanced performance and longevity heating coil using copper tube and aluminum fins
  • Horizontal or Vertical Installation
  • Available Vertical Louvers and Downturn Nozzles for Enhanced Airflow Control
  • Designed for 140 F entering water temperature
  • 115V/1 phase totally-enclosed motor
  • Exclusive, front-facing design with water/steam connections on back

Specs

–
Heating Capacity (BTU):

22,000 (Low)

31,000 (High)

Amperage:

1.67

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy