The Day Savers – A National Tradesmen Day Contest
Main product image of WS-60/85 Suspended Hydronic Unit Heater - 85,000 BTU
Magnifying glass
Hover image to zoom

WS-60/85 Suspended Hydronic Unit Heater - 85,000 BTU

Brand:
Reznor
SKU:
WS-60-85-HA11
Rating:
(0)
Q&A:
(2)
WS-60/85 Suspended Hydronic Unit Heater - 85,000 BTU
Magnifying glass
Hover image to zoom

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Direct Replacement:
UWS32/45 Variable Speed Hot Water and Steam Unit Heater
Brand:
Reznor
SKU:UWS32/45
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Heating Capacity (BTU)
85000 (High), 60000 (Low) BTUs
Product Highlight: Supply Size
1-1/4"
Product Highlight: Height (Inches)
20.6875" Height

Description

Reznor Model WS Steam/Hot Water Suspended Heaters are design-engineered to be technically advanced and esthetically pleasing which makes it the hydronic heater for the 21st century. This smart new concept in commercial heating units will accommodate all architects who are looking for something new and different.

The heating range of Model WS is 13,000 to 350,000 BTUH. The air volume ranges from 270 to 4,750 CFM. The heat exchanger is made of one or two rows of steel coils (standard or optional copper coils) with aluminum fins, with approximately 10-1/2 fins per inch (4 fins per cm). The spacing between the fins makes cleaning and maintenance of the heat exchanger easier, which is essential to keep the unit heater efficient.

The standard steel tubing is very strong and long lasting. Steel tubing is designed for hot water applications up to 150 psi.

Note: For steam heating applications copper tube (Option HA12) is required.
Designed for high working steam pressure up to 145 psi (10 bar), every heat exchanger is subjected to a pressure test at over 350 psi (25 bar) before leaving the factory.

The heat exchanger assembly receives a special paint coating which makes the coil long lasting and increases the thermal output. The Fan/Motor Assembly is made up of three components: the fan, the motor and the fan guard, which also acts as the main support for the fan. This fan guard is galvanized for protection against corrosion, and is mounted onto the main casing with anti-vibration rubber mountings. The fan guard meets OSHA requirements.

The standard 2-speed motor is a hermetically sealed motor which is maintenance free. The motor is wired for 115/1/60 supply voltage. The motor speed is field adjustable to run at high or low RPMs. Refer to the Technical Data Chart for fan RPM, heating output and CFM ranges.

The flexibility of changing motor speeds allows the installer to adjust the unit to high speed for increased BTUH output, or low speed for reduced noise level. All motors have internal protection as a standard feature. All Model WS units can be installed for either vertical or horizontal discharge.

The optional Air Flow Induction Optimizer is available for horizontally discharged units. The Air Flow Induction Optimizer increases the air flow due to the unique shape of its deflecting louvers which improves the throw of the heated air stream. See the optional accessories section for more information. Units are packaged into strong corrugated cardboard cartons with strengthened upper and lower side sections. These containers are clearly marked with the model number, size and approximate shipping weight. Units are manufactured in an ISO 9001 registered facility.

STANDARD FEATURES:
  • Heat exchanger composed of steel tubes and aluminum fins spaced approximately 10-1/2 fins per inch
  • Painted tubing heat exchanger and aluminum fins
  • Hot water applications
  • Fan/Motor Assembly includes galvanized fan guard
  • Vertical or horizontal configuration
  • Cabinet and louvers constructed of galvanized pre-painted steel
  • Cabinet held together by shake-proof screws and molded corner sections
  • Spring mounted horizontal louvers
  • 115/60 single phase, two speed motor (field adjustable)
  • Manufactured in an ISO 9001 registered facility
OPTIONAL FACTORY INSTALLED OPTIONS
  • Heat exchanger composed of 0.03" thick, .867" O.D copper tubes and aluminum fins spaced approximately 10-1/2 fins per inch
  • Up to 145 psi steam applications with copper tubing
OPTIONAL FIELD INSTALLED OPTIONS
  • Vertical louvers for better air distribution - vertical or horizontal discharge
  • Air flow induction louvers increase air flow and throw - horizontal discharge
  • Light duty, or heavy duty thermostat
  • Thermostat guard cover

Specs

Type:

Unit Heater

System Type:

Hydronic (Water)

Mount:

Horizontal

Vertical

Heating Capacity (BTU):

85000 (High)

60000 (Low)

Supply Size:

1-1/4"

Air Circulation CFM (H/L):

860/560

Height (Inches):

20.6875"

Width (Inches):

20-11/16"

Depth (Inches):

15-3/8"

Weight (lbs):

55 lbs

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Hello I have a Reznor WS18/24 hydronic heater I was having issues with the wiring diagram supplied with it Is there another diagram for connection Let me know Thanks Clint

Asked by Clint 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The following link is for installation instructions although, it may be what you already have received with the unit: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Reznor-WS-18-24-HA11-Install-Instructions.pdf We would recommend contacting Reznor for further installation assistance.

Was this review helpful to you?

Q: Does this unit need fuel or does it circulate hot water from an existing heat source ie: boiler or furnace ?

Asked by Jmac 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This unit is designed to connect to an existing heat source. The fan does require electricity.

Was this review helpful to you?