Apply to be a TradeMaster!
Main product image of 40A 3-Pole Contactor w/ AUX (24V), 42-102664-19K
Magnifying glass
Hover image to zoom

40A 3-Pole Contactor w/ AUX (24V), 42-102664-19K

Brand:
Rheem
SKU:
42-102664-19K
Rating:
(0)
Q&A:
(0)
40A 3-Pole Contactor w/ AUX (24V), 42-102664-19K
Magnifying glass
Hover image to zoom
$34.03 each
In Stock
In Stock
Get 1 Fri, Jul 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

40A 3-Pole Contactor (24V) Specifications:
  • Motor LRA Rating at 230V (A): 240
  • Motor LRA Rating at 575V (A): 160
  • Motor FLA Rating at 230V (A): 40
  • Motor FLA Rating at 575V (A): 40
  • Motor FLA Rating at 460V (A): 40
  • Motor LRA Rating at 460V (A): 200

  • Specs

    Voltage:

    24V

    Amperage:

    40

    Type:

    3 Pole Contactor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy