Apply to be a TradeMaster!
Main product image of 60A 2P Circuit Breaker (120/240V), 42-107430-03
Magnifying glass
Hover image to zoom

60A 2P Circuit Breaker (120/240V), 42-107430-03

Brand:
Rheem
SKU:
42-107430-03
Rating:
(4)
Q&A:
(0)
60A 2P Circuit Breaker (120/240V), 42-107430-03
Magnifying glass
Hover image to zoom
42-107430-03 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
120/240V 60A 2P Circuit breaker, 42-107430-03K
Brand:
Rheem
SKU:42-107430-03K
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
42-107430-03 is an official OEM 60A 2P Circuit Breaker (120/240V) for Rheem HVAC equipment.

Specs

–
Voltage:

120v

240v

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I WOULD RECOMMEND SUPPLY HOUSE ANYTIME

it was for a heat pump ,can only go a certain way . was exact fit reasonable price and very quick delivery
EJ
ocean city nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

I tried lot of sites to search for this product and never found. I found this here and it fit in the system and works perfectly
Oboonin
Atlanta, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and good price

Good product.
Luiss
Dallas tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this product

Very good!!!
Andrey
Palm coast Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?