Apply to be a TradeMaster!
32A 3-Pole Contactor (24V), 42-109499-08K

32A 3-Pole Contactor (24V), 42-109499-08K

Brand:
Rheem
SKU:
42-109499-08K
Rating:
(0)
Q&A:
(0)
32A 3-Pole Contactor (24V), 42-109499-08K
$57.73 each
Out of Stock
Out of Stock
Get it Thu, Oct 29 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
32 Amps
Product Highlight: Voltage
24V

Description

–

This is a 32 Amp 3-Pole Contactor for 3-Phase, 24V, A2L Compatible manufactured by Rheem. 

Specs

–
Amperage:

32

Type:

3 Pole Contactor

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy