Apply to be a TradeMaster!
Main product image of 40A 1-Pole Coil Contactor, 42-109499-10K
Magnifying glass
Hover image to zoom

40A 1-Pole Coil Contactor, 42-109499-10K

Brand:
Rheem
SKU:
42-109499-10K
Rating:
(1)
Q&A:
(0)
40A 1-Pole Coil Contactor, 42-109499-10K
Magnifying glass
Hover image to zoom
$27.07 each
In Stock
In Stock
Get 89 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps

Description

–

42-109499-10K is an official OEM 40A 1-Pole Coil Contactor for Rheem HVAC equipment.

Specs

–
Type:

1 Pole Contactor

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

40 amp contactor

Supplyhouse had the contactor in stock.
Woodchipper
Pa
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy